- Rotation is determined by viewing the shaft end
- Shaded Pole
- Open Enclosure
- 60 HZ
- Single Phase
- Automatic Overload
- 60 HZ
- Single Phase
- Rotation is determined by viewing the shaft end
Fasco D120, 3.3" Shaded Pole Open Motor - 115 Volts 1500 RPM
|
Questions & Answers (0)
Product Description
Fasco 3.3" Shaded Pole Open Motor - 115 Volts 1500 RPM
PRICE
$99.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length Less Shaft | 2-1/8 in |
Product Details
| Bearing Type | Sleeve |
| Horsepower | 1/70 HP |
| Number of Speeds | 1 |
| Hertz | 60 Hz |
| Motor Type | Shaded Pole |
| Rotation | CCW ° |
| Motor RPM 60 Hertz | 1500 rpm |
| Thermal Protection | None |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Belly Band/Stud |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 1.6 A |
| Manufacturers Part Number | D120 |
| Rated RPM | 1500 |
| RPM Range | 1401-1500 rpm |
| Brand | Fasco |
Compliance & Certifications
| Certifications | UL and CSA |