Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fasco

Model # :WBB186890

MPN #: D208

Fasco D208, 3.3" Shaded Pole Open Motor - 115 Volts 3000 RPM

Product Description
Fasco 3.3" Shaded Pole Open Motor - 115 Volts 3000 RPM

  • Rotation is determined by viewing the shaft end
  • Shaded Pole
  • Open Enclosure
  • 60 HZ
  • Single Phase
  • Automatic Overload


PRICE
$125.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length Less Shaft4-5/8 in

Product Details

Bearing TypeSleeve
Horsepower1/30 HP
Number of Speeds1
Hertz60 Hz
Motor TypeShaded Pole
RotationCCW °
Motor RPM 60 Hertz3000 rpm
Thermal ProtectionNone
Enclosure TypeOpen/Drip Proof
Mounting LocationResilient
Voltage115 V
Phase1
Full Load Amps6.2 A
Manufacturers Part NumberD208
Rated RPM3000
RPM Range3001-3600 rpm
BrandFasco

Compliance & Certifications

CertificationsUL and CSA