Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fasco

Model # :WBB186345

MPN #: D234

Fasco D234, 3.3" Shaded Pole Self Cooled - 115 Volts 1500 RPM

Product Description
Fasco 3.3" Shaded Pole Self Cooled - 115 Volts 1500 RPM

  • Shaded Pole
  • Single Speed
  • Automatic Overload
  • 60 HZ
  • Single Phase
  • Rotation is determined by viewing the shaft end
  • Includes internal fan for mechanical duty
  • Self cooled
PRICE
$245.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length Less Shaft3-1/8 in

Product Details

Bearing TypeSleeve
Horsepower1/15 HP
Number of Speeds1
Hertz60 Hz
Capacitor Required MFD/V4M 370V
Motor TypeShaded Pole
RotationCW °
Motor RPM 60 Hertz1500 rpm
Enclosure TypeTotally Enclosed
Mounting LocationBelly Band/Stud
Voltage115 V
Phase1
Full Load Amps2.3/1.1 A
Manufacturers Part NumberD234
Rated RPM1500
RPM Range1401-1500 rpm
BrandFasco

Compliance & Certifications

CertificationsUL and CSA