Fasco D1139, 1/50 - 1/80 - 1/125 HP, 1500 RPM, 3.30 Dia, 115V
Write a Review
|
Questions & Answers (0)
Product Description
Fasco D1139, HVAC Fan Motor
Fasco, Direct Drive Blower Motor, Shaded Pole, 1/50 HP, 1500 RPM - 3 Speed, 115 Volts, 0.88 Amps, 3.3 Motor Diameter, Shaft Dimension: 2-1/2 x 5/16 x 1-1/8, Enclosure: Open, Sleeve Bearing, Notes: Air over
Fasco, Direct Drive Blower Motor, Shaded Pole, 1/50 HP, 1500 RPM - 3 Speed, 115 Volts, 0.88 Amps, 3.3 Motor Diameter, Shaft Dimension: 2-1/2 x 5/16 x 1-1/8, Enclosure: Open, Sleeve Bearing, Notes: Air over
PRICE
$155.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5 lbs |
| Length Less Shaft | 2-13/16 in |
Product Details
| Horsepower | 1/50, 1/80, 1/125 HP |
| Frame | 3.3 |
| Hertz | 60 Hz |
| Rotation | CCW ° |
| Enclosure Type | Open/Drip Proof |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 0.88 A |
| Manufacturers Part Number | D1139 |
| Duty | Continous |
| Rated RPM | 1500 |
| Service Factor | 1 |
| Poles | 4 |
| RPM Range | 1401-1500 rpm |
| Brand | Fasco |
| Ambient Temperature | 40 °C |
Warranty
| Warranty | 1 yr |