- Direct replacements for GE 11 Frame motors.
- Rotation is determined by viewing the shaft end
- Leads are on shaft end
- Shaded Pole
- 3.375 Inch Diameter
- Automatic Overload
- Stud Mounting
- 60 HZ
- Single Phase
Fasco D475, 3.375" GE 11 Frame Replacement Motor - 460 Volts 1550 RPM
|
Questions & Answers (0)
Product Description
Fasco 3.375" GE 11 Frame Replacement Motor - 460 Volts 1550 RPM
PRICE
$275.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length Less Shaft | 4 in |
Product Details
| Bearing Type | Ball |
| Horsepower | 1/15 HP |
| Number of Speeds | 1 |
| Hertz | 60 Hz |
| Capacitor Required MFD/V | 3M 370V |
| Motor Type | Shaded Pole |
| Rotation | CW ° |
| Motor RPM 60 Hertz | 1550 rpm |
| Thermal Protection | None |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Stud |
| Voltage | 460 V |
| Phase | 1 |
| Full Load Amps | 2.7/1.4 A |
| Manufacturers Part Number | D475 |
| Compatible Part/Model Number | GE 1338 |
| Rated RPM | 1550 |
| RPM Range | 1501-1700 rpm |
| Brand | Fasco |
Compliance & Certifications
| Certifications | UL and CSA |