- Shaded Pole
- Single Speed
- Automatic Overload
- 60 HZ
- Single Phase
- Rotation is determined by viewing the shaft end
- Includes internal fan for mechanical duty
- Self cooled
Fasco D498, 3.3" Shaded Pole Self Cooled Motor - 460 Volts 1550 RPM
|
Questions & Answers (0)
Product Description
Fasco 3.3" Shaded Pole Self Cooled Motor - 460 Volts 1550 RPM
PRICE
$269.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length Less Shaft | 2-5/8 in |
Product Details
| Bearing Type | Sleeve |
| Horsepower | 1/30 HP |
| Number of Speeds | 1 |
| Hertz | 60 Hz |
| Motor Type | Shaded Pole |
| Rotation | CCW ° |
| Motor RPM 60 Hertz | 1550 rpm |
| Thermal Protection | None |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient |
| Voltage | 460 V |
| Phase | 1 |
| Full Load Amps | 4/3.4/3.1/2.4 A |
| Manufacturers Part Number | D498 |
| Rated RPM | 1550 |
| RPM Range | 1501-1700 rpm |
| Brand | Fasco |
Compliance & Certifications
| Certifications | UL and CSA |