Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Fasco

Model # :WBB186669

MPN #: D174

Fasco D174, 4.4" Shaded Pole Motor - 115 Volts 1500 RPM

Product Description
Fasco 4.4" Shaded Pole Motor - 115 Volts 1500 RPM

  • Shaded Pole
  • Automatic Overload
  • 60 HZ
  • Single Phase
  • Rotation is determined by viewing the shaft end


PRICE
$295.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length Less Shaft3-1/4 in

Product Details

Bearing TypeSleeve
Horsepower1/10 HP
Number of Speeds1
Hertz60 Hz
Motor TypeShaded Pole
RotationCW °
Motor RPM 60 Hertz1500 rpm
Thermal ProtectionAutomatic
Enclosure TypeOpen/Drip Proof
Mounting LocationStud
Voltage115 V
Phase1
Full Load Amps1.7/0.8 A
Manufacturers Part NumberD174
Compatible Part/Model NumberKeeprite 81356 | Trane MOT-1178
Rated RPM1500
RPM Range1401-1500 rpm
BrandFasco

Compliance & Certifications

CertificationsUL and CSA