Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fasco

Model # :WBB186666

MPN #: D1158

Fasco D1158, 4.4" Shaded Pole Motor - 115/208-230 Volts 1550 RPM

Product Description
Fasco 4.4" Shaded Pole Motor - 115/208-230 Volts 1550 RPM

  • Shaded Pole
  • Automatic Overload
  • 60 HZ
  • Single Phase
  • Rotation is determined by viewing the shaft end


PRICE
$189.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length Less Shaft2-1/8 in

Product Details

Bearing TypeSleeve
Horsepower1/20 HP
Number of Speeds1
Hertz60 Hz
Motor TypeShaded Pole
RotationCCW °
Motor RPM 60 Hertz1550 rpm
Thermal ProtectionAutomatic
Enclosure TypeTotally Enclosed
Voltage115/208-230 V
Phase1
Full Load Amps2.4/1.4 A
Manufacturers Part NumberD1158
Rated RPM1550
RPM Range1501-1700 rpm
BrandFasco

Compliance & Certifications

CertificationsUL and CSA