Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fasco

Model # :WBB185993

MPN #: D725

Fasco D725, 5-5/8" Direct Drive Blower Motor - 208/230 Volts 1075 RPM

Product Description
Fasco 5-5/8" Direct Drive Blower Motor - 208/230 Volts 1075 RPM

  • 60 HZ
  • Single Phase
  • Open Enclosure
  • Permanent Split Capacitor
  • Automatic Overload


PRICE
$159.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length Less Shaft4 in

Product Details

Bearing TypeSleeve
Horsepower1/4 HP
Number of Speeds3
Hertz60 Hz
Capacitor Required MFD/V12.5 370V
Motor TypePermanent Split Capacitor
RotationCCW/CW °
Motor RPM 60 Hertz1075 rpm
Thermal ProtectionNone
Enclosure TypeOpen/Drip Proof
Mounting LocationStud, Belly Band, Tapped Hole
Voltage208-230 V
Phase1
Full Load Amps7.3/5.1/3.9 A
Manufacturers Part NumberD725
Rated RPM1075
RPM Range1001-1100 rpm
BrandFasco

Compliance & Certifications

CertificationsUL and CSA