Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fasco

Model # :WBB186130

MPN #: D917

Fasco D917, 5-5/8" Motor - 208-230 Volts 1075 RPM

Product Description
Fasco 5-5/8" Permanent Split Capacitor Motor - 208-230 Volts 1075 RPM

  • 60 HZ
  • Automatic Overload
  • Single Phase
  • Permanent Split Capacitor
  • Reversible Rotation


PRICE
$179.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length Less Shaft5-1/4 in

Product Details

Bearing TypeBall
Horsepower1/6 HP
Number of Speeds1
Frame48
Hertz60 Hz
Capacitor Required MFD/Vnone
Motor TypePermanent Split Capacitor
RotationCCW/CW °
Motor RPM 60 Hertz1075 rpm
Thermal ProtectionAutomatic
Mounting LocationBelly Band
Voltage208-230 V
Phase1
Full Load Amps2.3 A
Manufacturers Part NumberD917
Compatible Part/Model NumberTrane MOT-11727
Rated RPM1075
RPM Range1001-1100 rpm
BrandFasco

Compliance & Certifications

CertificationsUL and CSA