Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fasco

Model # :WBB186126

MPN #: D797

Fasco D797, 5-5/8" Motor - 208-230 Volts 825 RPM

Product Description
Fasco 5-5/8" Permanent Split Capacitor Motor - 208-230 Volts 825 RPM

  • 60 HZ
  • Automatic Overload
  • Single Phase
  • Permanent Split Capacitor
  • Reversible Rotation


PRICE
$269.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length Less Shaft5-1/2 in

Product Details

Bearing TypeBall
Horsepower1/4 HP
Number of Speeds1
Hertz60 Hz
Motor TypePermanent Split Capacitor
RotationCCW °
Motor RPM 60 Hertz700 rpm
Thermal ProtectionAutomatic
Enclosure TypeOpen/Drip Proof
Mounting LocationExtended Studs
Voltage208-230 V
Phase1
Full Load Amps1.6 A
Manufacturers Part NumberD797
Compatible Part/Model NumberEmerson 1674 | Trane MOT-6003
Rated RPM825
RPM Range0-1000 rpm
BrandFasco

Compliance & Certifications

CertificationsUL and CSA