- Permanent Split Capacitor
- Includes plug
- Capacitor mounted on motor
- Base mounted
- 60HZ
Fasco D827, 5-5/8" Replacement Motor - 115 Volts 700 RPM
|
Questions & Answers (0)
Product Description
Fasco 5-5/8" Replacement Motor - 115 Volts 700 RPM
PRICE
$269.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length Less Shaft | 3-3/4 in |
Product Details
| Bearing Type | Sleeve |
| Horsepower | 1/8 HP |
| Number of Speeds | 1 |
| Frame | 48 |
| Hertz | 60 Hz |
| Motor Type | Permanent Split Capacitor |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 700 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Shaded Pole |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 0.63 A |
| Manufacturers Part Number | D827 |
| Compatible Part/Model Number | Century 7-150444-2 |
| Rated RPM | 700 |
| RPM Range | 0-1000 rpm |
| Brand | Fasco |
Compliance & Certifications
| Certifications | UL and CSA |