- Open Enclosure
- Sleeve Bearing
- 60 HZ
- Single Phase
- Automatic Overload
Fasco D493, GE 21/29 Frame Replacement Motor - 115/208-230 Volts 1050 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Fasco GE 21/29 Frame Replacement Motor - 115/208-230 Volts 1050 RPM
PRICE
$219.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length Less Shaft | 4-1/2 in |
Product Details
| Bearing Type | Sleeve |
| Horsepower | 1/15 HP |
| Number of Speeds | 1 |
| Hertz | 60 Hz |
| Motor Type | Shaded Pole |
| Rotation | CW ° |
| Motor RPM 60 Hertz | 1050 rpm |
| Thermal Protection | None |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient |
| Voltage | 115/208-230 V |
| Phase | 1 |
| Full Load Amps | 0.9 A |
| Manufacturers Part Number | D493 |
| Rated RPM | 1050 |
| RPM Range | 1001-1100 rpm |
| Brand | Fasco |
Compliance & Certifications
| Certifications | UL and CSA |