- Shaded Pole
- Sleeve Bearing
- Automatic Overload
- Rotation is determined by viewing the shaft end
Fasco K610, C-Frame BROAN Replacement Motor - 120 Volts 3000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Fasco C-Frame BROAN Replacement Motor - 120 Volts 3000 RPM
PRICE
$79.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Stack Size | 1 in |
Product Details
| Bearing Type | Ball |
| Horsepower | 1/60 HP |
| Number of Speeds | 2 |
| Frame | C-FRAME |
| Hertz | 60 Hz |
| Capacitor Required MFD/V | ---- |
| Motor Type | Shaded Pole |
| Rotation | CW ° |
| Motor RPM 60 Hertz | 3000 rpm |
| Thermal Protection | None |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Belly Band |
| Voltage | 120 V |
| Phase | 1 |
| Full Load Amps | 1.1 A |
| Manufacturers Part Number | K610 |
| Compatible Part/Model Number | Broan 30080011, Y2-52000 |
| Rated RPM | 3000 |
| RPM Range | 3001-3600 rpm |
| Brand | Fasco |
Compliance & Certifications
| Certifications | UL and CSA |