Fasco C-Frame Motor, 1/100 HP, 1260 RPM, 240V, OAO
Write a Review
|
Questions & Answers (0)
Product Description
Fasco, C-Frame Motor, Shaded Pole, 1/100 hp, 1260 rpm, 1 speed, 240v, OAO, .52 amp, Counterclockwise Shaft End, Sleeve/Sleeve bearings OEM: Fasco; Cross Reference: Model 2540; 7102-0001 Motor
PRICE
$135.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Shaft Diameter | 0.218 in |
Product Details
| Horsepower | 1/100 HP |
| Number of Speeds | 1 |
| Frame | C-FRAME |
| Hertz | 60 Hz |
| Rotation | CCW Shaft End ° |
| Thermal Protection | Thermally Protected |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Extended Studs |
| Voltage | 240 V |
| Phase | 1 |
| Full Load Amps | .52 A |
| Manufacturers Part Number | K101 |
| Duty | Air Over |
| Rated RPM | 1260 |
| Service Factor | 1 |
| Bearing Drive End | Sleeve/Sleeve |
| Brand | Fasco |
| Ambient Temperature | 40 °C |