Fasco® Double Inlet Blower Wheel, Cw Rotation, 7-31/64" Dia., 3/4" Bore, 4"W - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Fasco Double Inlet Blower Wheel - 7 31/64 Inch Diameter 3/4 Inch Bore
Made using heavy duty, corrosion and rust resistant galvanized, cold rolled steel for long lasting durability. Ideal for use in condensers, draft boosters, flue exhaust, small appliances and furnaces. Rotation isCW. Max RPM is2,700. Width is4 in.. Quantity is2. Extra quantities are available.
"
Made using heavy duty, corrosion and rust resistant galvanized, cold rolled steel for long lasting durability. Ideal for use in condensers, draft boosters, flue exhaust, small appliances and furnaces. Rotation isCW. Max RPM is2,700. Width is4 in.. Quantity is2. Extra quantities are available.
"
PRICE
$231.90 Sold in packages of 2 / $115.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Diameter | 7-31/64 in |
| Bore | 3/4 in |
Product Details
| RPM | 2700 rpm |
| Material | Galvanized Steel |
| Package Quantity | 2 |
| Description | Double Inlet Blower Wheel |
| Manufacturers Part Number | 2-6086 |
| Rotation | CW ° |
| Brand | Fasco |