Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fasco

Model # :WBB193305

MPN #: 1-6044

Fasco® Galvanized Steel Blower Wheel, Cw Rotation, 3-13/16" Dia., 5/16" Bore, 2-1/2"W - Pkg Qty 4

Product Description
Fasco Galvanized Steel Blower Wheel - 3 13/16 Inch Diameter 5/16 Inch Bore

Made of corrosion and rust resistant galvanized steel for long lasting durability. Ideal for use in condensers, draft boosters, flue exhaust, small appliances and furnaces. Rotation viewed side opposite hub. Width is2-1/2 in.. RPM is5,000. Rotation isCW. Package quantity is4. Extra quantities are also available.

PRICE
$207.80  Sold in packages of 4 / $51.95 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-1/2 in
Diameter3-13/16 in
Bore5/16 in

Product Details

RPM5000 rpm
MaterialGalvanized Steel
Package Quantity4
DescriptionBlower Wheel
Manufacturers Part Number1-6044
RotationCW °
BrandFasco