Fasco Galvanized Steel Blower Wheel - 4-1/4" Diameter 1/4" Bore
|
Questions & Answers (0)
Product Description
Fasco Galvanized Steel Blower Wheel - 4-1/4 Inch Diameter 1/4 Inch Bore
Made of corrosion and rust resistant galvanized steel for long lasting durability. Ideal for use in condensers, draft boosters, flue exhaust, small appliances and furnaces. Rotation viewed side opposite hub. Width is 2 in.. RPM is 4,500. Rotation is CCW. Package quantity is 1. Extra quantities are also available.
Made of corrosion and rust resistant galvanized steel for long lasting durability. Ideal for use in condensers, draft boosters, flue exhaust, small appliances and furnaces. Rotation viewed side opposite hub. Width is 2 in.. RPM is 4,500. Rotation is CCW. Package quantity is 1. Extra quantities are also available.
PRICE
$79.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Diameter | 4-1/4 in |
| Bore | 1/4 in |
Product Details
| RPM | 4500 rpm |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Description | Blower Wheel |
| Manufacturers Part Number | 1-6046 |
| Rotation | CCW ° |
| Brand | Fasco |