Features
- Unisex Knot Button Lab Coat
- 100% Sanforized Cotton Heavyweight Twill
- 39 1/2" Length
- Left breast pocket
- Two lower outside pockets
- Two piece attached back belt with two cloth knot buttons for adjustable closure
- Size XL
Weights & Dimensions
| Length | 39-1/2 in |
| Size | XL |
Product Details
| Type | Lab Coat |
| Color | White |
| Style | Lab Coat, Knot Button |
| Closure Type | Knot Button Front |
| Material | 100 Percent Sanforized Cotton Heavyweight Twill |
| Front Closure | Knot Button Front |
| Description | Unisex Knot Button Lab Coat |
| Package Quantity | 1 |
| Gender | Unisex |
| Manufacturers Part Number | 437 |
| Pockets | 3 |
| Primary Use | Laboratory |
| Brand | Superior Surgical |