Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Safety Apparel

Model # :WBB2306183

MPN #: C09UJLCFSMD42

National Safety Apparel® Flame Resistant Food Processing Lab Coat, M, Navy, C09UJLCFS

Product Description
The FR Lab Coat features UltraSoft FR fabric that will not melt, drip, or ignite and it's lightweight and breathable design provides comfort and protection for the wearer. This lab coat features a covered snap front closure and two side pass-throughs for making this coat both practical and functional.

Features:
  • Arc Rating: 8 cal/cm2
  • CAT 2
  • Fabric/Material: 7 oz. Westex® UltraSoft®
  • Created for food service: no buttons, no loose or hanging components
  • Side pass-through pockets
  • Generous cut allows for unrestricted movement
  • Covered snaps on front and cuffs
  • Standard coat length is 42"
  • Dual certified for arc flash and flash fire protection
  • Lightweight and breathable design
  • Made in the USA

Compliance:
  • Arc Rating: 8 cal/cm2
  • CAT 2
  • NFPA 70E
  • NFPA 2112
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269


PRICE
$149.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
SizeM
Fabric Weight7 oz.

Product Details

Arc Rating8 cal/cm²
TypeLab Coat
ColorBlue
SeriesNational Safety Apparel®
StyleFR Lab & Food Processing Apparel
Closure TypeSnap
MaterialWestex® UltraSoft®
Front ClosureSnap-Front
DescriptionFlame Resistant Food Processing Lab Coat
Package Quantity1
GenderUnisex
Manufacturers Part NumberC09UJLCFSMD42
Primary UseLaboratory
Hazard Risk Category (HRC)2
Flame RetardantYes
BrandNational Safety Apparel

Compliance & Certifications

CertificationsASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, NFPA 2112