Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sqwincher

Model # :WBB1024232

MPN #: 690-015304-OR

Sqwincher Fast Pack Liquid Concentrate - Orange, 0.6 oz., 200/Carton

Product Description
Sqwincher Fast Packs

Sqwincher helps you to maintain peak performance in high-heat. It quenches and satisfies thirst while replenishing hardworking bodies with essential electrolytes, minerals and sodium. And, Sqwincher tastes great. Keep your energy up with Sqwincher.

Sqwincher Fast Packs deliver a great taste and optimal blend with this convenient way to rehydrate. Make everyone happy with Sqwincher Single Serv Fast Packs by offering the entire crew multiple flavor choices and avoiding the single flavor limitation of a pre-mixed cooler. Sqwincher Fast Packs are self sufficient, because cups are not needed. For work or play, on-the-go hydration whenever and wherever it is needed.
  • Just add water - No cup needed, the package is the cup
  • No mixing or stirring
  • Easy to pack and carry along
  • Each package makes 6 oz., with 200 packs per case
PRICE
$149.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size0.6 oz.

Product Details

TypeLiquid Concentrate
FlavorOrange
Package TypePacket
Package Quantity200
DescriptionSports Drink Concentrate
Manufacturers Part Number690-015304-OR
Yield6 oz.
BrandSqwincher