Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CanDo

Model # :WBB2188417

MPN #: 10-5360-10

CanDo® Band Klip™ Fastener, Large 5-1/2", 10 Each

Product Description
Form exercise band into a loop and secure loop by clamping the band Klip™ over the two ends of the band, a few inches from each end. This device allows band to be formed into a loop without tying the band into a knot. Many exercises with resistive exercise band require users to form band into a loop in order to perform the exercise. CanDo® Exercise Band Klip™, Large 5-1/2", 10 Each.

PRICE
$40.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2 in
Width1 in
Height1 in
Weight2 lbs

Product Details

Package Quantity10
DescriptionBand Klip™ Fastener
ColorColors Vary
Manufacturers Part Number10-5360-10
BrandCanDo

Warranty

Warranty1 yr