Take 15% off your entire order!

Offer applied at checkout

Hammer Drive Anchor - 1/4" x 1-1/2" - Mushroom Head - Steel - Zinc - Pkg of 100 - BBI 265030

Hammer Drive Anchor - 1/4" x 1-1/2" - Mushroom Head - Steel - Zinc - Pkg of 100 - BBI 265030

Item #: WBB2213407

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $54.95

Save $2.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hammer Drive Anchor - 1/4" x 1-1/2" - Mushroom Head - Steel - Zinc - Pkg of 100 - BBI 265030

Hammer Drive Anchors can be used in concrete, block, brick or stone. They are easily and quickly hammered into pre-drilled holes. The nail acts as an expansion and locking pin, and is relatively tamper-proof.



Product Specifications

  • BRANDBrighton-Best
  • SIZE1/4"
  • LENGTH INCHES1-1/2
  • MATERIALSteel
  • FINISHZinc
  • DRILL DIA.1/4"
  • DIAMETER INCHES1/4
  • NAIL MATERIAL304 Stainless Steel
  • MIN. HOLE DEPTH1-1/2"
  • HEADMushroom
  • ANCHOR TYPEHammer Drive Anchor
  • UNIT OF MEASUREMENTInch (Imperial)
  • COUNTRY OF ORIGINImport
  • MIN. EMBEDMENT1-1/2
  • PACKAGE QTY100
  • MANUFACTURERS PART NUMBER265030
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nylon Nail Anchor - 1/4" x 3" - Mushroom Head - Plain Finish - Pkg of 100 - Brighton-Best R14008

Item #: B2213550

Not Yet Rated

Usually ships in 5 to 8 days

$43.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hammer Drive Anchor - 1/4" x 1-1/2" - Mushroom Head - Steel - Zinc - Pkg of 100 - BBI 265030

Hammer Drive Anchor - 1/4" x 1-1/2" - Mushroom Head - Steel - Zinc - Pkg of 100 - BBI 265030

Item #: WBB2213407

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant