Tapking Concrete Screw Anchor - 1/4" x 3-1/4" - Slotted Ind. Hex Washer Head - Steel, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
Concrete anchors are made of steel for long lasting durability and dependability. Screws accommodate concrete, block, brick and more. Units are used when mating surface fastener protrusion is unacceptable.
PRICE
$57.95
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4 in |
| Size | 1/4 |
| Head | Indented Hex Washer |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Slotted |
| Series | Tapking |
| Anchor Type | Concrete Screw Anchor |
| Country of Origin | Import |
| Finish | Blue Ruspert |
| Material | Steel |
| Package Quantity | 100 |
| Manufacturers Part Number | 660080 |
| Brand | Brighton-Best |
Compliance & Certifications
| Certifications | Miami Dade Approved |