Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3/16" x 5" Toggle Bolt - Mushroom Head - Steel - Zinc - Pkg of 50 - Wej-It TBM3650
See all 114 items in product family

3/16" x 5" Toggle Bolt - Mushroom Head - Steel - Zinc - Pkg of 50 - Wej-It TBM3650

Item #: WBB2229424

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 12 ($147.00)

Price: $12.25
Product Information
Customer Review
Product Q&A
This is a two-part anchor consisting of a machine bolt and a spring wing toggle. Its snap-open action eases installation and spreads the working load over a greater surface area. It is designed for use in wallboard/drywall, block and other hollow base materials. For use with Wallboard/Drywall and Hollow Masonry.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDWej-It
    • SIZE3/16"
    • LENGTH INCHES5
    • MATERIALSteel
    • FINISHZinc
    • UNIT OF MEASUREMENTInch (Imperial)
    • HEADMushroom
    • PACKAGE QTY50
    • DESCRIPTIONToggle Bolt
    • ANCHOR TYPEToggle Bolt
    • COUNTRY OF ORIGINImport
    • DRIVE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!