DeWalt® eng. by Powers 04241-PWR - Toggle Bolt Wall Anchor, Combo Round Head, 1/4" x 4" - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Toggle Bolt Hollow Wall Anchor, Combo Round Head, 1/4" X 4"
The Toggle Bolt is a spring wing type hollow Wall anchor designed for use in block, wallboard and other hollow base materials. The Toggle Bolt is a two-part assembly consisting of a machine screw and a spring wing toggle. Sizes range from 1/8" X 2" to 1/2" X 6" with combo round, flat, mushroom, tie-wire or slotted hex head styles.
The Toggle Bolt is a spring wing type hollow Wall anchor designed for use in block, wallboard and other hollow base materials. The Toggle Bolt is a two-part assembly consisting of a machine screw and a spring wing toggle. Sizes range from 1/8" X 2" to 1/2" X 6" with combo round, flat, mushroom, tie-wire or slotted hex head styles.
PRICE
$26.00 Sold in packages of 50 / $0.52 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Size | 1/4" |
| Drill Diameter | 5/8 in |
| Head | Combo Round ft |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 50 |
| Series | Toggle Bolt |
| Manufacturers Part Number | 04241-PWR |
| Anchor Type | Hollow Wall Anchor |
| Brand | DeWalt |