Take 15% off your entire order!

Offer applied at checkout

Combination Toggle Bolt - 3/16-24 x 5" - Phillips/Slotted Round Head - Steel - Zinc - 50 Pk

Combination Toggle Bolt - 3/16-24 x 5" - Phillips/Slotted Round Head - Steel - Zinc - 50 Pk

Item #: WBB2213506

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $19.75

Save $0.99 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Combination Toggle Bolt - 3/16-24 x 5" - Phillips/Slotted Round Head - Steel - Zinc - 50 Pk

Combination Anchors are made with a zinc finish for long lasting durability. Anchor's wings open on backside of wall providing strong holding support. Used generally on plaster, drywall and other hollow wall applications.



Product Specifications

  • BRANDBrighton-Best
  • SIZE3/16-24
  • LENGTH INCHES5
  • MATERIALSteel
  • FINISHZinc
  • HEADRound
  • ANCHOR TYPEToggle Bolt
  • UNIT OF MEASUREMENTInch (Imperial)
  • COUNTRY OF ORIGINImport
  • PACKAGE QTY50
  • DRIVEPhillips/Slotted Combo
  • DESCRIPTIONToggle Bolt
  • MANUFACTURERS PART NUMBER893024
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Combination Toggle Bolt - 3/16-24 x 6" - Phillips/Slotted Round Head - Steel - Zinc - 50 Pk

Item #: B2213546

Not Yet Rated

Usually ships in 5 to 8 days

$21.50

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Combination Toggle Bolt - 3/16-24 x 5" - Phillips/Slotted Round Head - Steel - Zinc - 50 Pk

Combination Toggle Bolt - 3/16-24 x 5" - Phillips/Slotted Round Head - Steel - Zinc - 50 Pk

Item #: WBB2213506

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant