Take 15% off your entire order!

Offer applied at checkout

Combination Toggle Bolt - 3/8-16 x 4" - Slotted Round Head - Steel - Zinc - Pkg of 50 - BBI 893096

Combination Toggle Bolt - 3/8-16 x 4" - Slotted Round Head - Steel - Zinc - Pkg of 50 - BBI 893096

Item #: WBB2213427

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $67.29

Save $3.36 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Combination Toggle Bolt - 3/8-16 x 4" - Slotted Round Head - Steel - Zinc - Pkg of 50 - BBI 893096

Combination Anchors are made with a zinc finish for long lasting durability. Anchor's wings open on backside of wall providing strong holding support. Used generally on plaster, drywall and other hollow wall applications.



Product Specifications

  • BRANDBrighton-Best
  • SIZE3/8-16
  • LENGTH INCHES4
  • MATERIALSteel
  • FINISHZinc
  • HEADRound
  • ANCHOR TYPEToggle Bolt
  • UNIT OF MEASUREMENTInch (Imperial)
  • COUNTRY OF ORIGINImport
  • PACKAGE QTY50
  • DRIVESlotted
  • DESCRIPTIONToggle Bolt
  • MANUFACTURERS PART NUMBER893096
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Combination Toggle Bolt - 3/8-16 x 6" - Slotted Round Head - Steel - Zinc - Pkg of 50 - BBI 893100

Item #: B2213474

Not Yet Rated

Usually ships in 5 to 8 days

$83.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Combination Toggle Bolt - 3/8-16 x 4" - Slotted Round Head - Steel - Zinc - Pkg of 50 - BBI 893096

Combination Toggle Bolt - 3/8-16 x 4" - Slotted Round Head - Steel - Zinc - Pkg of 50 - BBI 893096

Item #: WBB2213427

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant