YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

1-8X12  Coarse Thread Hex Cap Screw Grade 5 Zinc, Pkg of 5

1-8X12 Coarse Thread Hex Cap Screw Grade 5 Zinc, Pkg of 5

Item #: WBB395575

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $79.99

Save $4.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1-8X12 Coarse Thread Hex Cap Screw Grade 5 Zinc. Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Hex head screws are designed to be driven by a wrench or pneumatic tools.

Product Specifications

  • BRANDGlobal Approved
  • DESCRIPTIONHex Head Cap Screw
  • SIZE1-8
  • LENGTH INCHES12"
  • MATERIALSteel
  • MANUFACTURERS PART NUMBER100192CH5O
  • FINISHZinc
  • GRADEGrade 5
  • THREADCoarse
  • HEAD Hex
  • COUNTRY OF ORIGINImport
  • PACKAGE QTY5
  • UNIT OF MEASUREMENTInch (Imperial)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-8X12  Coarse Thread Hex Cap Screw Grade 5 Zinc, Pkg of 5

1-8X12 Coarse Thread Hex Cap Screw Grade 5 Zinc, Pkg of 5

Item #: WBB395575

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant