Take 15% off your entire order!

Offer applied at checkout

Hex Head Cap Screw - M14 x 1.5 x 50mm - Steel - Zinc Clear - Class 8.8 - DIN 961 - Pkg of 25

Hex Head Cap Screw - M14 x 1.5 x 50mm - Steel - Zinc Clear - Class 8.8 - DIN 961 - Pkg of 25

Item #: WBB2279278

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $37.95

Save $1.90 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-9 $37.95 ea.
  • Buy 10-24 $36.95 ea.
  • Buy 25+ $34.95 ea.

Quantity

Customers Also Viewed

Hex head cap screws have a hexagonal head and are uniformally threaded for use with a corresponding threaded nut or into a threaded tapped hole. Mainly used in repair or construction projects.

Product Specifications

  • BRANDTitan Fasteners
  • DESCRIPTIONHex Head Cap Screw
  • SIZEM14 x 1.50
  • LENGTH (MM)50 mm
  • MATERIALSteel
  • MANUFACTURERS PART NUMBERAAX14050X
  • FINISHZinc Clear
  • GRADEClass 8.8
  • FULL OR PARTIAL THREADFull
  • THREADFine
  • HEAD Hex
  • COUNTRY OF ORIGINImport
  • SPECIFICATIONS METDIN 961
  • PACKAGE QTY25
  • UNIT OF MEASUREMENTMetric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Hex Head Cap Screw - M16 x 1.5 x 50mm - Steel - Zinc Clear - Class 8.8 - DIN 961 - Pkg of 25

Item #: B2279397

Not Yet Rated

Usually ships in 1 to 4 days

$43.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hex Head Cap Screw - M14 x 1.5 x 50mm - Steel - Zinc Clear - Class 8.8 - DIN 961 - Pkg of 25

Hex Head Cap Screw - M14 x 1.5 x 50mm - Steel - Zinc Clear - Class 8.8 - DIN 961 - Pkg of 25

Item #: WBB2279278

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant