Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Titan Fasteners

Model # :WBB2279408

MPN #: AAR14100X

Hex Head Cap Screw - M14 x 2.0 x 100mm - Steel - Zinc Yellow - Class 10.9 - DIN 931 - Pkg of 25

Product Description
Hex head cap screws have a hexagonal head and are uniformally threaded for use with a corresponding threaded nut or into a threaded tapped hole. Mainly used in repair or construction projects.

PRICE
$135.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
135.95
Buy 5 units - 9 units
129.95Save $6.00 (4%)
Buy 10+ units
125.95Save $10.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100 mm
SizeM14 x 2.0
HeadHex
ThreadCoarse in
Unit of MeasurementMetric

Product Details

Country of OriginImport
FinishZinc Yellow
MaterialSteel
DescriptionHex Head Cap Screw
Package Quantity25
Manufacturers Part NumberAAR14100X
Full or Partial ThreadPartial
GradeClass 10.9
BrandTitan Fasteners

Compliance & Certifications

CertificationsDIN 931