Take 15% off your entire order!

Offer applied at checkout

M14 x 2.0 x 35mm - Hex Head Cap Screw - 304 Stainless Steel - DIN 931/933 - Pkg of 25

M14 x 2.0 x 35mm - Hex Head Cap Screw - 304 Stainless Steel - DIN 931/933 - Pkg of 25

Item #: WBB2298804

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $111.95

Save $5.60 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-9 $111.95 ea.
  • Buy 10-24 $106.95 ea.
  • Buy 25+ $103.95 ea.

Quantity

Customers Also Viewed

Hex Head Cap Screw - M10 x 1.5 x 25mm - Steel - Zinc Clear - Class 8.8 - ISO 4017 - Pkg of 100

Hex Head Cap Screw - M10 x 1.5 x 25mm - Steel - Zinc Clear - Class 8.8 - ISO 4017 - Pkg of 100

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Hex Cap Screw - M8 x 1.25 x 30mm - Carbon Steel - Zinc CR+3 - Gr 8.8 - UNC - Pkg of 100 - BBI 815040

Hex Cap Screw - M8 x 1.25 x 30mm - Carbon Steel - Zinc CR+3 - Gr 8.8 - UNC - Pkg of 100 - BBI 815040

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Hex Head Cap Screw - M24 x 3.0 x 160mm - Steel - Zinc Clear - Class 8.8 - DIN 931 - Pkg of 5

Hex Head Cap Screw - M24 x 3.0 x 160mm - Steel - Zinc Clear - Class 8.8 - DIN 931 - Pkg of 5

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Hex Head Cap Screw - M16 x 2.0 x 200mm - Steel - Zinc Clear - Class 8.8 - DIN 931 - Pkg of 10

Hex Head Cap Screw - M16 x 2.0 x 200mm - Steel - Zinc Clear - Class 8.8 - DIN 931 - Pkg of 10

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Hex Head Cap Screw - M6 x 1.0 x 25mm - Steel - Zinc Clear - Class 8.8 - DIN 933 - Pkg of 100

Hex Head Cap Screw - M6 x 1.0 x 25mm - Steel - Zinc Clear - Class 8.8 - DIN 933 - Pkg of 100

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Hex Cap Screw - 5/16-18 x 1" - 18-8 Stainless Steel - FT - UNC - Pkg of 100 - Brighton-Best 400078

Hex Cap Screw - 5/16-18 x 1" - 18-8 Stainless Steel - FT - UNC - Pkg of 100 - Brighton-Best 400078

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Hex Cap Screw - 1/4-20 x 1" - 316 Stainless Steel - FT - UNC - Pkg of 100 - Brighton-Best 401010

Hex Cap Screw - 1/4-20 x 1" - 316 Stainless Steel - FT - UNC - Pkg of 100 - Brighton-Best 401010

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

M14 x 2.0 x 35mm - Hex Head Cap Screw - 304 Stainless Steel - DIN 931/933 - Pkg of 25

Hex head cap screws have a hexagonal head and are uniformally threaded for use with a corresponding threaded nut or into a threaded tapped hole. Mainly used in repair or construction projects.

Product Specifications

  • BRANDTitan Fasteners
  • SIZEM14 x 2.0
  • LENGTH (MM)35mm
  • MATERIALStainless Steel
  • MANUFACTURERS PART NUMBERBSL14035
  • FINISHStainless Steel
  • GRADE304 Stainless Steel
  • HEAD Hex
  • COUNTRY OF ORIGINImport
  • SPECIFICATIONS METDIN 931/933
  • PACKAGE QTY25
  • UNIT OF MEASUREMENTMetric
  • TYPEHex Head Cap Screw
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

M16 x 2.0 x 35mm - Hex Head Cap Screw - 304 Stainless Steel - DIN 931/933 - Pkg of 25

Item #: B2298769

Not Yet Rated

Free Shipping

Usually ships in 2 to 5 days

$83.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M14 x 2.0 x 35mm - Hex Head Cap Screw - 304 Stainless Steel - DIN 931/933 - Pkg of 25

M14 x 2.0 x 35mm - Hex Head Cap Screw - 304 Stainless Steel - DIN 931/933 - Pkg of 25

Item #: WBB2298804

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant