Take 15% off your entire order!

Offer applied at checkout

M16 x 2.0 x 45mm - Hex Head Cap Screw - 304 Stainless Steel - DIN 931/933 - Pkg of 25

M16 x 2.0 x 45mm - Hex Head Cap Screw - 304 Stainless Steel - DIN 931/933 - Pkg of 25

Item #: WBB2298817

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $90.95

Save $4.55 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-9 $90.95 ea.
  • Buy 10-24 $86.95 ea.
  • Buy 25+ $83.95 ea.

Quantity

Customers Also Viewed

M16 x 2.0 x 45mm - Hex Head Cap Screw - 304 Stainless Steel - DIN 931/933 - Pkg of 25

Hex head cap screws have a hexagonal head and are uniformally threaded for use with a corresponding threaded nut or into a threaded tapped hole. Mainly used in repair or construction projects.

Product Specifications

  • BRANDTitan Fasteners
  • SIZEM16 x 2.0
  • LENGTH (MM)45mm
  • MATERIALStainless Steel
  • MANUFACTURERS PART NUMBERBSL16045
  • FINISHStainless Steel
  • GRADE304 Stainless Steel
  • HEAD Hex
  • COUNTRY OF ORIGINImport
  • SPECIFICATIONS METDIN 931/933
  • PACKAGE QTY25
  • UNIT OF MEASUREMENTMetric
  • TYPEHex Head Cap Screw
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

M16 x 2.0 x 35mm - Hex Head Cap Screw - 304 Stainless Steel - DIN 931/933 - Pkg of 25

Item #: B2298769

Not Yet Rated

Free Shipping

Usually ships in 2 to 5 days

$83.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M16 x 2.0 x 45mm - Hex Head Cap Screw - 304 Stainless Steel - DIN 931/933 - Pkg of 25

M16 x 2.0 x 45mm - Hex Head Cap Screw - 304 Stainless Steel - DIN 931/933 - Pkg of 25

Item #: WBB2298817

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant