YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

M16X55  Din 931 10 Point 9 Metric Partially Threaded Cap Screw Plain, Pkg of 100

M16X55 Din 931 10 Point 9 Metric Partially Threaded Cap Screw Plain, Pkg of 100

Item #: WBB396144

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $85.95

Save $4.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

M16X55 Din 931 10 Point 9 Metric Partially Threaded Cap Screw Plain. Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Hex head screws are designed to be driven by a wrench or pneumatic tools.

Product Specifications

  • BRANDGlobal Approved
  • DESCRIPTIONHex Head Cap Screw
  • SIZEM16 x 2.0
  • LENGTH (MM)55 mm
  • MATERIALSteel
  • MANUFACTURERS PART NUMBERM1655D93110
  • FINISHPlain
  • GRADEClass 10.9
  • FULL OR PARTIAL THREADPartial
  • HEAD Hex
  • COUNTRY OF ORIGINImport
  • SPECIFICATIONS METDIN 931
  • PACKAGE QTY100
  • UNIT OF MEASUREMENTMetric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

M16X100 Din 931 10 Point 9 Metric Partially Threaded Cap Screw Plain, Pkg of 50

Item #: B396143

Not Yet Rated

Usually ships in 1 to 4 days

$61.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M16X55  Din 931 10 Point 9 Metric Partially Threaded Cap Screw Plain, Pkg of 100

M16X55 Din 931 10 Point 9 Metric Partially Threaded Cap Screw Plain, Pkg of 100

Item #: WBB396144

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant