Hex Head Cap Screws
Availability
Brand
Special Price
Finish
Length
Material
Type
Size
Price
Related Products
Hex head cap screws have a hexagonal head and are uniformally threaded for use with a corresponding threaded nut or into a threaded tapped hole. Mainly used in repair or construction projects.
250 Piece Metric Hex Head Cap Screw Assortment - M4 to M12 - Grade 8.8 - Zinc Contents: M4 x 0.7 x 12mm Hex Head Cap Screw - Grade 8.8 - DIN 933 - Zinc Plated (25) M4 x 0.7 x 16mm Hex Head Cap Screw - Grade 8.8 - DIN 933 - Zinc Plated (25) M4 x 0.7 x 20mm Hex Head Cap Screw - Grade 8.8 - DIN 933 - Zinc Plated (25) M5 x 0.8 x 12mm Hex Head Cap Screw - Grade 8.8 - DIN 933 - Zinc Plated (20) M5 x 0.8 x 16mm Hex Head Cap Screw - Grade 8.8 - DIN 933 - Zinc Plated (20) M5 x 0.8 x 20mm Hex Head Cap Screw - Grade 8.8 - DIN 933 - Zinc Plated (20) M6 x 1.0 x 12mm Hex Head Cap Screw - Grade 8.8 - ...
1/4-20X1 3/4 Coarse Thread Socket Head Cap Screw Plain. Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Socket head screws for use with hex or allen wrench
Grade 5 Hex Cap Screws are made from medium carbon steel and are used in applications where medium strength is necessary, typically those where controlled clamp force and high loads are required. These screws can be screwed into internally tapped holes or used with a nut. Grade 5 Hex Cap Screws should always be used with a hardened washer under the turned component. SAE J429 covers the material and performance requirements of Grade 5 Hex Cap Screws and ASME B18.2.1 covers the dimensional requirements.
3/8-16X1 1/4 Coarse Thread Socket Head Cap Screw Plain. Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Socket head screws for use with hex or allen wrench