
Customers Also Viewed
Hex head cap screws have a hexagonal head and are uniformally threaded for use with a corresponding threaded nut or into a threaded tapped hole. Mainly used in repair or construction projects.
Product Specifications
- BRANDTitan Fasteners
- SIZEM8 x 1.25
- LENGTH (MM)10mm
- MATERIALStainless Steel
- MANUFACTURERS PART NUMBERBSL08010
- FINISHStainless Steel
- GRADE304 Stainless Steel
- HEAD Hex
- COUNTRY OF ORIGINImport
- SPECIFICATIONS METDIN 931/933
- PACKAGE QTY100
- UNIT OF MEASUREMENTMetric
- TYPEHex Head Cap Screw
There are no questions for this product.
Popular item in this category
M8 x 1.25 x 40mm - Hex Head Cap Screw - 304 Stainless Steel - DIN 931/933 - Pkg of 100
Item #: B2298712
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Usually ships in 2 to 5 days
$53.95

M8 x 1.25 x 10mm - Hex Head Cap Screw - 304 Stainless Steel - DIN 931/933 - Pkg of 100
$57.95
- Product Information
- Customer Review
- Product Q&A