YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

M8X80  Din 931 8 Point 8 Metric Partially Threaded Cap Screw Zinc, Pkg of 200

M8X80 Din 931 8 Point 8 Metric Partially Threaded Cap Screw Zinc, Pkg of 200

Item #: WBB396117

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $40.95

Save $2.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

M8X80 Din 931 8 Point 8 Metric Partially Threaded Cap Screw Zinc. Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Hex head screws are designed to be driven by a wrench or pneumatic tools.

Product Specifications

  • BRANDGlobal Approved
  • DESCRIPTIONHex Head Cap Screw
  • SIZEM8 x 1.25
  • LENGTH (MM)80 mm
  • MATERIALSteel
  • MANUFACTURERS PART NUMBERM880D9318
  • FINISHZinc
  • GRADEClass 8.8
  • FULL OR PARTIAL THREADPartial
  • HEAD Hex
  • COUNTRY OF ORIGINImport
  • SPECIFICATIONS METDIN 931
  • PACKAGE QTY200
  • UNIT OF MEASUREMENTMetric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

M10X65 Din 931 8 Point 8 Metric Partially Threaded Cap Screw Zinc, Pkg of 200

Item #: B395514

Not Yet Rated

Usually ships in 1 to 4 days

$46.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M8X80  Din 931 8 Point 8 Metric Partially Threaded Cap Screw Zinc, Pkg of 200

M8X80 Din 931 8 Point 8 Metric Partially Threaded Cap Screw Zinc, Pkg of 200

Item #: WBB396117

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant