YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

M6-1.0X20  DIN 6921 Class 10 Point 9 Metric Flange Bolt Screw  Black Phosphate, Pkg of 1000

M6-1.0X20 DIN 6921 Class 10 Point 9 Metric Flange Bolt Screw Black Phosphate, Pkg of 1000

Item #: WBB408660

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $78.95

Save $3.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

M6-1.0X20 DIN 6921 Class 10 Point 9 Metric Flange Bolt Screw Black Phosphate. Hex flange head provides extra surface area similar to washer.

Product Specifications

  • HEAD Hex Flange
  • UNIT OF MEASUREMENTMetric
  • PACKAGE QTY1000
  • MATERIALSteel
  • FINISHBlack Phosphate
  • LENGTH20mm
  • BRANDGlobal Approved
  • MANUFACTURERS PART NUMBERM620BF10BP
  • COUNTRY OF ORIGINImport
  • SIZEM6 x 1.0
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M6-1.0X20  DIN 6921 Class 10 Point 9 Metric Flange Bolt Screw  Black Phosphate, Pkg of 1000

M6-1.0X20 DIN 6921 Class 10 Point 9 Metric Flange Bolt Screw Black Phosphate, Pkg of 1000

Item #: WBB408660

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant