Take 15% off your entire order!

Offer applied at checkout

5/16-18 x 3/4" Hex Serrated Flange Locking Screw - 120M PSI - Steel - Zinc Clear - UNC - Pkg of 50

5/16-18 x 3/4" Hex Serrated Flange Locking Screw - 120M PSI - Steel - Zinc Clear - UNC - Pkg of 50

Item #: WBB2176592

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Original Price: $8.90

Clearance Price: $4.77

Save $0.24 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

5/16-18 x 3/4" Hex Serrated Flange Locking Screw - 120M PSI - Steel - Zinc Clear - UNC - Pkg of 50

Flange bolts have a wide surface area underneath the head that distributes clamping loads over a greater area, eliminating the need for washers. Some flange bolts have serrated flanges designed for greater holding strength in high-vibration environments.

Product Specifications

  • PACKAGE QTY50
  • MATERIALSteel
  • SPECIFICATIONS METIFI-111
  • MIN. TENSILE STRENGTH (PSI)120000 Lbs.
  • FINISHZinc Clear & Bake
  • PROOF LOAD (PSI)85000 Lbs.
  • LENGTH3/4"
  • BRANDEarnest
  • COUNTRY OF ORIGINImport
  • HEAD Hex Serrated Flange
  • UNIT OF MEASUREMENTInch (Imperial)
  • FULL OR PARTIAL THREADFull
  • THREADCoarse
  • MANUFACTURERS PART NUMBER824110P
  • SIZE5/16-18
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5/16-18 x 3/4" Hex Serrated Flange Locking Screw - 120M PSI - Steel - Zinc Clear - UNC - Pkg of 50

5/16-18 x 3/4" Hex Serrated Flange Locking Screw - 120M PSI - Steel - Zinc Clear - UNC - Pkg of 50

Item #: WBB2176592

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant