Take 15% off your entire order!

Offer applied at checkout

5/8-11X1 1/4  Hex Head Flange Frame Bolt IFI-111 2002 18 8 Stainless Steel, Pkg of 50

5/8-11X1 1/4 Hex Head Flange Frame Bolt IFI-111 2002 18 8 Stainless Steel, Pkg of 50

Item #: WBB410468

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $143.95

Save $7.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

5/8-11X1 1/4 Hex Head Flange Frame Bolt IFI-111 2002 18 8 Stainless Steel. Hex head screws are designed to be driven by a wrench or pneumatic tools.

Product Specifications

  • HEAD Hex Flange
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY50
  • MATERIALStainless Steel
  • FINISH18-8 Stainless Steel
  • LENGTH1-1/4"
  • MANUFACTURERS PART NUMBER6220BF188
  • BRANDApproved Vendor
  • COUNTRY OF ORIGINImport
  • SIZE5/8-11
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5/8-11X1 1/4  Hex Head Flange Frame Bolt IFI-111 2002 18 8 Stainless Steel, Pkg of 50

5/8-11X1 1/4 Hex Head Flange Frame Bolt IFI-111 2002 18 8 Stainless Steel, Pkg of 50

Item #: WBB410468

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant