YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

5/16-18X2  Serrated Hex Flanged Washer indented U/C Full Thread Scr Case Hard Zinc Bake, Pkg of 750

5/16-18X2 Serrated Hex Flanged Washer indented U/C Full Thread Scr Case Hard Zinc Bake, Pkg of 750

Item #: WBB400879

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $113.95

Save $5.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

5/16-18X2 Serrated Hex Flanged Washer indented U/C Full Thread Scr Case Hard Zinc Bake. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.

Product Specifications

  • HEAD Indented Hex Washer
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY750
  • MATERIALSteel
  • FINISHZinc
  • LENGTH2"
  • BRANDGlobal Approved
  • MANUFACTURERS PART NUMBER3132MWW
  • COUNTRY OF ORIGINImport
  • SIZE5/16-18
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5/16-18X2  Serrated Hex Flanged Washer indented U/C Full Thread Scr Case Hard Zinc Bake, Pkg of 750

5/16-18X2 Serrated Hex Flanged Washer indented U/C Full Thread Scr Case Hard Zinc Bake, Pkg of 750

Item #: WBB400879

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant