Take 15% off your entire order!

Offer applied at checkout

1/4 X 1-1/4 Hex Lag Bolt-18-8 Stainless Steel Pkg Of 12

1/4 X 1-1/4 Hex Lag Bolt-18-8 Stainless Steel Pkg Of 12

Item #: WBB1664354

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 13

Price: $3.57

Save $0.18 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/4 X 1-1/4 Hex Lag Bolt-18-8 Stainless Steel Pkg Of 12

Hex Lag Screws feature a hex head, spaced threads, and a gimlet point, mostly for use in wood applications for long lasting reliability. Fasteners can affix items to concrete and masonry when combined with lag expansion shields for added durability. Hex head screws are designed to be driven by a wrench or pneumatic tools.

Product Specifications

  • FINISH18-8 Stainless Steel
  • MATERIALStainless Steel
  • SIZE1/4
  • PACKAGE QTY12
  • LENGTH INCHES1-1/4"
  • BRANDGlobal Approved
  • UNIT OF MEASUREMENTInch (Imperial)
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1/4 X 2 Hex Lag Bolt-18-8 Stainless Steel - Pkg of 6

Item #: B1664359

Not Yet Rated

Usually ships in 1 to 4 days

$3.09

Close

13 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4 X 1-1/4 Hex Lag Bolt-18-8 Stainless Steel Pkg Of 12

1/4 X 1-1/4 Hex Lag Bolt-18-8 Stainless Steel Pkg Of 12

Item #: WBB1664354

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant