Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
L.H.Dottie

Model # :WBB3148897

MPN #: TK800

L.H.Dottie® Self Drilling Screw Kit, Hex Head, Carbon Steel, #8, Assorted

Product Description
The TK800 Kit features six different lengths of #8 Self Drilling Hex Washer Head screws. Their unique tip design allows them to drill, tap and fasten metal to metal objects in one operation without the need to pre-drill. They are manufactured from durable, cold-heading steel material and heat treated for optimum drill performance and thread forming. Material: Carbon Steel

PRICE
$57.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

HeadHex Washer
Unit of MeasurementInch (Imperial)

Product Details

TypeSelf Drilling Screw Kit
DriveHex
Country of OriginTaiwan
FinishZinc
MaterialSteel
Package Quantity240
DescriptionSelf Drilling Screw Kit
Manufacturers Part NumberTK800
BrandL.H.Dottie