YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

5/16-9X3  A/F.428-.437 Head Hgt.200-.230 Unslot Indent Hexwash Lag Screw Full Thread Zinc,500 pcs

5/16-9X3 A/F.428-.437 Head Hgt.200-.230 Unslot Indent Hexwash Lag Screw Full Thread Zinc,500 pcs

Item #: WBB399053

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $114.79

Save $5.74 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

5/16-9X3 A/F.428-.437 Head Hgt.200-.230 Unslot Indent Hexwash Lag Screw Full Thread Zinc. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.

Product Specifications

  • HEAD Indented Hex Washer
  • FINISHZinc
  • MANUFACTURERS PART NUMBER314807LHW
  • MATERIALSteel
  • SIZE5/16
  • PACKAGE QTY500
  • LENGTH INCHES3"
  • BRANDGlobal Approved
  • DRIVEUnslotted
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTInch (Imperial)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

5/16-9X1 5/8 A/F.428-.437 Head Hgt.200-.230 Unslot Indent Hexwash Lag Screw Full Thrd Zinc,900 pcs

Item #: B400948

Not Yet Rated

Usually ships in 1 to 4 days

$103.49

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5/16-9X3  A/F.428-.437 Head Hgt.200-.230 Unslot Indent Hexwash Lag Screw Full Thread Zinc,500 pcs

5/16-9X3 A/F.428-.437 Head Hgt.200-.230 Unslot Indent Hexwash Lag Screw Full Thread Zinc,500 pcs

Item #: WBB399053

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant