Take 15% off your entire order!

Offer applied at checkout

5-40 x 2" Machine Screw - Flat Head - Slotted - Steel - Zinc CR+3 - FT - Pkg of 100 - BBI 580095

5-40 x 2" Machine Screw - Flat Head - Slotted - Steel - Zinc CR+3 - FT - Pkg of 100 - BBI 580095

Item #: WBB2191156

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1/4-20
  • 3/8-16
  • 5/16-18
  • 10-24
  • 12-24
  • 6-32
  • 5-40
  • 10-32
  • 8-32

5-40

  • SELECT
  • Brass
  • Steel

Steel

  • SELECT
  • Plain
  • Zinc

Zinc

Minimum Quantity: 3

Price: $16.00

Save $0.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

B5-40 x 2" Machine Screw - Flat Head - Slotted - Steel - Zinc CR+3 - FT - Pkg of 100 - BBI 580095

Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable.

Product Specifications

  • DESCRIPTIONMachine Screw
  • SIZE5-40
  • MANUFACTURERS PART NUMBER580095
  • BRANDBrighton-Best
  • MATERIALSteel
  • COUNTRY OF ORIGINImport
  • HEAD Flat
  • PACKAGE QTY100
  • FINISHZinc
  • DRIVESlotted
  • FULL OR PARTIAL THREADFull
  • UNIT OF MEASUREMENTInch (Imperial)
  • LENGTH2"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5-40 x 2" Machine Screw - Flat Head - Slotted - Steel - Zinc CR+3 - FT - Pkg of 100 - BBI 580095

5-40 x 2" Machine Screw - Flat Head - Slotted - Steel - Zinc CR+3 - FT - Pkg of 100 - BBI 580095

Item #: WBB2191156

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant