L.H.Dottie® Phillips & Square Flat Head Machine Screw Kit, #6-32, Assorted
Write a Review
|
Questions & Answers (0)
Product Description
The 632DD Kit is an assortment of Flat Head Square/Slotted machine screws that feature 6 different sizes ranging from 1/2" to 2". Carbon Steel Machine screws are used for fastening components of machines, tools, appliances, and electronic devices. It includes most popular sizes.
PRICE
$51.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 to 2 in |
| Size | 6-32 |
| Head | Flat |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Phillips |
| Country of Origin | China |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 1 |
| Description | Phillips & Square Flat Head Machine Screw Kit |
| Manufacturers Part Number | 632DD |
| Full or Partial Thread | Full |
| Brand | L.H.Dottie |