Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4-20X1/2  Unslotted Indented Hex Washer Head Mach. Screw Full thread 18 8Stainless Steel,1000 pcs
See all 94 items in product family

1/4-20X1/2 Unslotted Indented Hex Washer Head Mach. Screw Full thread 18 8Stainless Steel,1000 pcs

Item #: WBB398411

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 256.95
Product Information
Customer Review
Product Q&A
1/4-20X1/2 Unslotted Indented Hex Washer Head Machine Screw Full thread 18 8Stainless Steel. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.

Product Specifications

    • DESCRIPTIONMachine Screw
    • MANUFACTURERS PART NUMBER1408MW188
    • SIZE1/4-20
    • BRANDKanebridge
    • MATERIALStainless Steel
    • COUNTRY OF ORIGINImport
    • HEAD Indented Hex Washer
    • PACKAGE QTY1000
    • GRADE18-8 Stainless Steel
    • FINISH18-8 Stainless Steel
    • DRIVEUnslotted
    • FULL OR PARTIAL THREADFull
    • UNIT OF MEASUREMENTInch (Imperial)
    • LENGTH1/2"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed