Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M6X16  Din 7985 A Metric Phillips Pan Machine Screw 18-8 Stainless Steel Black Oxide, Pkg of 700
See all 929 items in product family

M6X16 Din 7985 A Metric Phillips Pan Machine Screw 18-8 Stainless Steel Black Oxide, Pkg of 700

Item #: WBB401995

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 200.95
Product Information
Customer Review
Product Q&A
M6X16 Din 7985 A Metric Phillips Pan Machine Screw 18-8 Stainless Steel Black Oxide. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

Product Specifications

    • UNIT OF MEASUREMENTMetric
    • PACKAGE QTY700
    • DESCRIPTIONMachine Screw
    • MANUFACTURERS PART NUMBERM616MPP188B
    • HEAD Pan
    • SIZEM6 x 1.0
    • LENGTH16mm
    • COUNTRY OF ORIGINImport
    • MATERIALStainless Steel
    • DRIVEPhillips
    • BRANDKanebridge
    • FINISH18-8 Stainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!