M8 x 1.25 x 60mm Machine Screw - Slotted Pan Head - Steel - Zinc - DIN 125B - Pkg of 50
Write a Review
|
Questions & Answers (0)
Product Description
Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
PRICE
$135.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 mm |
| Size | M8 x 1.25 |
| Head | Pan |
| Unit of Measurement | Metric |
Product Details
| Drive | Slotted |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 50 |
| Description | Machine Screw |
| Manufacturers Part Number | CJC08060 |
| Brand | Titan Fasteners |
Compliance & Certifications
| Certifications | DIN 125B |