YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

10-32X3/4  Phillips Full contour Truss Machine Screw Full Thrd 18 8 S/ Steel BLa Oxide, Pkg of 2000

10-32X3/4 Phillips Full contour Truss Machine Screw Full Thrd 18 8 S/ Steel BLa Oxide, Pkg of 2000

Item #: WBB399471

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $227.59

Save $11.38 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

10-32X3/4 Phillips Full contour Truss Machine Screw Fully Threaded 18 8 S/ Steel BLa Oxide. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Truss head screws are weaker than pan or round heads but preferred in applications where minimal clearance exists above the head. Modified truss heads offer low clearance and an extra large bearing surface. Commonly used to attach metal lathe to metal studs.

Product Specifications

  • DESCRIPTIONMachine Screw
  • MANUFACTURERS PART NUMBER1112MPT188B
  • SIZE10-32
  • BRANDGlobal Approved
  • MATERIALStainless Steel
  • COUNTRY OF ORIGINImport
  • HEAD Truss
  • GRADE18-8 Stainless Steel
  • PACKAGE QTY2000
  • FINISHBlack Oxide
  • DRIVEPhillips
  • FULL OR PARTIAL THREADFull
  • UNIT OF MEASUREMENTInch (Imperial)
  • LENGTH3/4"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
10-32X3/4  Phillips Full contour Truss Machine Screw Full Thrd 18 8 S/ Steel BLa Oxide, Pkg of 2000

10-32X3/4 Phillips Full contour Truss Machine Screw Full Thrd 18 8 S/ Steel BLa Oxide, Pkg of 2000

Item #: WBB399471

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant